Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 595 Qualitative Filter Circles

Catalog No. 09924161 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
110 mm
125 mm
150 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-161 125 mm
09-924-160 110 mm
09-924-162 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-924-161 Supplier Cytiva Supplier No. 10311611
Add to Cart
Add to Cart

Separates particles from food extracts and solids from digested environmental samples. Whatman™ Grade 595 Qualitative Filter Circles are designed for medium-fast, with medium to fine particulate retention.

Cellulose filters used to determine and identify materials.
  • Thin filter paper
  • Medium-fast
  • Medium to fine particle retention
  • Separates particles from food extracts
  • Filters solids from digested environmental samples
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 595 Qualitative Filter Paper Standard Grade, circle, 125 mm
Format Disc
Material Cellulose
Particle Retention 7 μm
Filtration Speed Approx. 80 s
Flow Rate Medium fast
For Use With (Application) A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis).
Grade Grade 595
Quantity 100 Pk.
Thickness (Metric) 150 μm
Diameter (Metric) 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.