Learn More
Description
- Used in qualitative analytical techniques to determine and identify materials
- Medium fast filtration rate
- Minimum 90% cellulose content
- Available in sheets, circles and pre-pleated formats
- Pre-pleated qualitative filters provide improved flow rates and increased loading capacity compared to equivalent flat filters
- Technical and scientific support from Cytiva
Specifications
Specifications
| Basis Weight | 85 g/m2 |
| Description | 90% Alpha Cellulose Content Minimum |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 4 to 7 μm |
| Filtration Speed | Medium Fast |
| For Use With (Application) | Routine Analytical Applications in Various Industries Such as Food Testing, or Removal of Carbon Dioxide and Turbidity From Beverages |
| Grade | Grade 597 Optima (Standard) |
| Quantity | 100/Pk. |
| Thickness (Metric) | 190 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.