Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 597 Plus Qualitative Filter Paper, Circles

Catalog No. 09920052 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
12.7 mm
55 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-920-052 90 mm
09-920-045 12.7 mm
09-920-053 55 mm
09-920-049 110 mm
09-920-041 125 mm
09-920-046 150 mm
09-920-042 185 mm
09-920-043 240 mm
09-920-044 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-920-052 Supplier Cytiva Supplier No. 98949329
Add to Cart
Add to Cart

For a variety of routine applications in the food and beverage industries. Well-suited for the determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.

  • Used in qualitative analytical techniques to determine and identify materials
  • Medium fast filtration rate
  • Minimum 90% cellulose content
  • Available in sheets, circles and pre-pleated formats
  • Pre-pleated qualitative filters provide improved flow rates and increased loading capacity compared to equivalent flat filters
  • Technical and scientific support from Cytiva
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 85 g/m2
Description 90% Alpha Cellulose Content Minimum
Format Disc
Material Cellulose
Particle Retention 4 to 7 μm
Filtration Speed Medium Fast
For Use With (Application) Routine Analytical Applications in Various Industries Such as Food Testing, or Removal of Carbon Dioxide and Turbidity From Beverages
Grade Grade 597 Optima (Standard)
Quantity 100/Pk.
Thickness (Metric) 190 μm
Type Qualitative Filter Paper
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.