Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 597 Optima Qualitative Filter Papers

Catalog No. 09920048 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
45 mm
70 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-920-048 70 mm
09-920-047 45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 09-920-048 Supplier Cytiva Supplier No. 989410102
Add to Cart
Add to Cart
This item is not returnable. View return policy

A standard Whatman™ grade filter paper for a variety of routine applications in food and beverage industries. Well-suited for determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.

  • Available in sheets, circles and pre-pleated formats
  • Medium fast filtration rate
  • Minimum 90% cellulose content
  • Technical and scientific support from Cytiva
  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pre-pleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose
Filtration Speed 300 mL
For Use With (Application) Used for a wide variety of analytical routine applications in different industries like food testing or removal of carbon dioxide and turbidity from beverages.
Grade 597
Thickness (Metric) 190 μm
Diameter (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.