Learn More
Description
Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.
- Thin filter paper
- Medium-fast
- Medium to fine particle retention
Specifications
Specifications
| Description | Grade 597 Qualitative Filter Paper Standard Grade, circle, 55 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 7 μm |
| Pore Size | 4 to 7 μm |
| Filtration Speed | Approx. 140 s |
| Flow Rate | Medium Fast |
| For Use With (Application) | A standard grade filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). |
| Grade | Grade 597 |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.