Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 597 Qualitative Filter Circles
GSA_VA

Catalog No. 09924174 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
12.7 mm
45 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-174 90 mm
09-924-172 55 mm
09-924-179 240 mm
09-924-171 45 mm
09-924-177 150 mm
09-924-175 110 mm
09-924-173 70 mm
09-924-176 125 mm
09-924-178 185 mm
09-924-180 320 mm
09-924-192 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-924-174 Supplier Cytiva Supplier No. 10311809
Add to Cart
Add to Cart

Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.

Cellulose filters used in food testing and for the removal of CO2 and turbidity from beverages.
  • Thin filter paper
  • Medium-fast
  • Medium to fine particle retention

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 597 Seed Testing Paper, circle, 90 mm
Format Disc
Material Cellulose
Particle Retention 7 μm
Pore Size 4 to 7 μm
Filtration Speed Approx. 140 s
Flow Rate Medium Fast
For Use With (Application) A standard grade filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis).
Grade Grade 597
Quantity 100 Pk.
Thickness (Metric) 180 μm
Type Qualitative Filter Paper
Diameter (English) 3.54 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.