Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 597 Qualitative Folded Paper Filter- Sheet

Catalog No. 09924194 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
100 Pk.
500 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09-924-194 100 Pk.
09-924-193 500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-924-194 Supplier Cytiva Supplier No. 10311897
Add to Cart
Add to Cart

For many routine analytical applications in different industries

  • Medium fast filter paper
  • Medium to fine particle retention
  • Filters fat content for food testing
  • Removes CO2, turbidity in beverage analysis

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 597 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm
Format Sheet
Material Cellulose
Flow Rate Medium Fast
For Use With (Application) Fast filter paper. Stated in a number of standards and methods [e.g., Aflatoxin determination in animal feed (BS 5766-7) and Mercury determination in sludge (EPA method 105)].
Grade Grade 588
Porosity Medium Fine
Quantity 100 Pk.
Dimensions (L x W) 580 x 580 mm (23 x 23 in.)
Length (Metric) 580 mm
Width (Metric) 580 mm
Diameter (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.