Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 598 1/2 Qualitative Folded Paper Filter - Circle

Catalog No. 09924199 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
125 mm
185 mm
240 mm
500 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-199 500 mm
09-924-196 125 mm
09-924-197 185 mm
09-924-198 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-924-199 Supplier Cytiva Supplier No. 10312256
Add to Cart
Add to Cart

Decreased overall filtration time and increased total loading capacity

  • Thick filter paper
  • High loading capacity
  • Medium retention
  • Medium-fast to quick filtration speed

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 598 ½ Qualitative Filter Paper Folded (Prepleated), 500 mm
Format Pre-pleated Circle
Particle Retention 10 μm
Filtration Speed Approx. 50 s
Flow Rate Medium Fast, Thick
For Use With (Application) A thick prepleated filter paper with high loading capacity. Combines medium retention with medium-fast to quick filtration speed.
Grade Grade 598 ½
Quantity 50/Pk.
Thickness (Metric) 320 μm
Diameter (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.