Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 5V Fluted Fine Particle Filter Paper, 110 mm Circle

Catalog No. 01258109 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
110 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
01-258-109 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-258-109 Supplier Cytiva Supplier No. 1205110
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cytiva's Whatman Grade 5V fine particle filter retains particles as small as 2.5 μm for qualitative analysis. This cellulose filter paper is fluted for ease-of-use.

  • Has highest nominal particle retention efficiency of fine particles in Whatman qualitative cellulose paper range
  • Slow filtration speed (Herzberg speed of 1420 s)
  • Fluted (pre-pleated) to facilitate use with conical filter funnels
  • Fluted filter paper design decreases filtration time and increases loading capacity
TRUSTED_SUSTAINABILITY

Specifications

Format Folded (Pre-pleated)
Material Cellulose
Material (Membrane) Cellulose
Pore Size 2.5 μm
Flow Rate 5 mL/min
Grade 5V
Quantity 100/Pk.
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.