Learn More
Description
Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.
- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- HPLC
Specifications
Specifications
| Description | Grade 602 h Qualitative Filter Paper Standard Grade, circle, 150 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | <2 μm |
| Filtration Speed | Approx. 375 s |
| Flow Rate | Slow |
| For Use With (Application) | A standard grade filter esed in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC. |
| Grade | Grade 602 h |
| Quantity | 100 Pk. |
| Thickness (Metric) | 160 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.