Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 602H Qualitative Filter Papers

Catalog No. 09924305 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-305 240 mm
09-924-302 125 mm
09-924-304 185 mm
09-924-303 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-924-305 Supplier Cytiva Supplier No. 10312620
Add to Cart
Add to Cart

Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.

Cellulose filters used with qualitative analytical techniques to determine and identify materials
  • Residual sugar determination
  • Acidic spectra
  • Refractometric analysis
  • HPLC
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 602 h Qualitative Filter Paper Standard Grade, circle, 240 mm
Format Disc
Material Cellulose
Particle Retention <2 μm
Filtration Speed Approx. 375 s
Flow Rate Slow
For Use With (Application) A standard grade filter esed in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC.
Grade Grade 602 h
Quantity 100 Pk.
Thickness (Metric) 160 μm
Diameter (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.