Learn More
Description
Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry
Pure Cellulose Thimbles
- Made from pure cotton cellulose
- For extraction of pesticides from environmental samples, fat analysis in the food industry
- Single-thickness thimbles have wall thickness of approximately 1mm
- Double-thickness thimbles have ∽2mm wall thickness
- For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles
Specifications
Specifications
| Description | 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes. |
| Diameter (English) Inside | 1.06 in. |
| Diameter (Metric) Inside | 27 mm |
| Material | Cellulose |
| Wall Thickness | 1.5 mm |
| For Use With (Application) | To analyze fats and extract organic compounds |
| Grade | 603 |
| Length (English) | 3.1 in. |
| Length (Metric) | 80 mm |
| Max. Temperature (English) | 266°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.