Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles

Catalog No. 09924223 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inside:
22 mm
25 mm
26 mm
27 mm
28 mm
30 mm
33 mm
34 mm
35 mm
40 mm
44 mm
48 mm
Length (Metric):
60 mm
80 mm
85 mm
90 mm
94 mm
100 mm
118 mm
130 mm
145 mm
150 mm
200 mm
205 mm
230 mm
Wall Thickness:
1.5 mm
2 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness
09-924-223 28 mm 60 mm 1.5 mm
09-924-218 25 mm 80 mm 1.5 mm
09-924-220 26 mm 60 mm 1.5 mm
09-924-221 27 mm 80 mm 1.5 mm
09-924-226 30 mm 80 mm 1.5 mm
09-924-229 33 mm 60 mm 1.5 mm
09-924-228 30 mm 100 mm 1.5 mm
09-924-234 33 mm 118 mm 1.5 mm
09-924-231 33 mm 90 mm 1.5 mm
09-924-236 33 mm 130 mm 1.5 mm
09-924-237 33 mm 205 mm 1.5 mm
09-924-238 34 mm 130 mm 1.5 mm
09-924-241 40 mm 85 mm 1.5 mm
09-924-240 35 mm 150 mm 1.5 mm
09-924-244 48 mm 145 mm 2 mm
09-927-259 22 mm 60 mm 2 mm
09-927-258 44 mm 230 mm 2 mm
09-924-232 33 mm 94 mm 1.5 mm
09-924-245 48 mm 200 mm 2 mm
09-924-215 22 mm 80 mm 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 09-924-223 Supplier Cytiva Supplier No. 10350225
Add to Cart
Add to Cart

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

TRUSTED_SUSTAINABILITY

Specifications

Description 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Diameter (English) Inside 1.1 in.
Diameter (Metric) Inside 28 mm
Material Cellulose
Wall Thickness 1.5 mm
For Use With (Application) To analyze fats and extract organic compounds
Grade 603
Length (English) 2.3 in.
Length (Metric) 60 mm
Max. Temperature (English) 266°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.