Learn More
Description
Air pollution monitoring of radioactive iodine in medical or nuclear installations is a critical safety requirement. Grade 72 cellulose filter papers are designed specifically for these environments, delivering sensitive and accurate results.
- High-quality composite cellulose/glass filter paper
- Loaded with activated carbon for radioactive iodine absorption
- Suitable for use in radioactive environments
Specifications
Specifications
| Basis Weight | 195 g/m2 |
| Format | Disc |
| Material | Cellulose/Glass, Loaded with Activated Charcoal |
| For Use With (Application) | Used to absorb radioactive iodine in air pollution monitoring and in nuclear installations. |
| Grade | Grade 72 |
| Quantity | 100 Pk. |
| Thickness (Metric) | 0.80 mm |
| Type | Application-specific Filter Paper |
| Diameter (Metric) Disc | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.