Learn More
Description
For analysis of extraneous matter in food beverage and pharmaceutical laboratories
- Green ruled grid for food analysis
- Made of white cotton linter cellulose
- Filter Flow Rate: fast
- Porosity: coarse
- Partice Retention: 20-30μm
- Filter Paper Diameter: 75mm
Specifications
Specifications
| Description | Grade 8 Ruled Filter Paper 75 mm 100/Pk |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 20 to 30 μm |
| For Use With (Application) | For routine investigations of foreign substances in a variety of sample types. |
| Grade | 8 |
| Porosity | Coarse |
| Quantity | 100/Pk. |
| Type | Qualitative Filter Paper |
| Diameter (English) | 2.95 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.