Learn More
Description
Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Inorganic binder provides increased strength
- Temperature resistant up to 500°C
- Medium filtration speed
- Shape: circle
Specifications
Specifications
| Format | Disc |
| Material | Borosilicate Glass |
| Grade | GF 92 |
| Porosity | Medium |
| Quantity | 100 Pk. |
| Thickness (Metric) | 350 μm |
| Diameter (Metric) | 142 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.