Learn More
Description
Wet-strengthened qualitative circles
- Flowrate and retention fall between those for Whatman Grades 1 and 4
- Max particle retention in liquid of 10 micron at 98% efficiency
- Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen
Specifications
Specifications
| Description | Grade 93 Qualitative Filter Paper Wet-Strengthened, circle, 110 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 10 μm |
| Pore Size | 10 μm |
| Filtration Speed | 80 sec. |
| For Use With (Application) | Intermediate in speed and retention between Grades 1 and 4. |
| Grade | Grade 93 |
| Quantity | 100 Pk. |
| Thickness (Metric) | 145 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.