Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles

Catalog No. 09927879 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
110 mm
125 mm
150 mm
Quantity:
100 Discs x 10 Bags
100 Pk.
1000 Pk.
50 x 25 Discs/Box
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
09-927-879 150 mm 100 Discs x 10 Bags
09-927-530 110 mm 100 Pk.
09-805-10A 110 mm 50 x 25 Discs/Box
09-805-10B 125 mm 50 x 25 Discs/Box
09-927-500 125 mm 1000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-927-879 Supplier Cytiva Supplier No. 10936215
Add to Cart
Add to Cart

Wet-strengthened qualitative circles

  • Flowrate and retention fall between those for Whatman Grades 1 and 4
  • Max particle retention in liquid of 10 micron at 98% efficiency
  • Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 93 Qualitative Filter Paper Wet-Strengthened, circle, 150 mm (10 bags of 100 circles)
Format Disc
Material Cellulose
Particle Retention 10 μm
Filtration Speed 80 sec.
For Use With (Application) Intermediate in speed and retention between Grades 1 and 4.
Grade Grade 93
Quantity 100 Discs x 10 Bags
Thickness (Metric) 145 μm
Type Qualitative Filter Paper
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.