Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 934-AH™ RTU Glass Microfiber Filter

Catalog No. 09926301
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
90 mm
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Permits rapid passage of very large sample volumes without blockage for collection of suspended solids in potable, natural, and industrial waters

  • Pre-washed and pre-weighed, binder-free, high purity borosilicate filter
  • Fine particle retention at high flow rates
  • Each pre-treated filter comes in aluminum pan, with filter weight clearly noted
  • Available in a wide range of sizes: in circle and sheet formats
  • High loading capacity: capable of processing very turbid streams
  • Low fiber shedding
Specifications
  • Description: Fast, high loading
  • Surface: Smooth
  • Gurley/porosity (sec/300mls/sq. in.): 11
  • Tappi Dirt Count (ppm): 0.5
  • Wet burst (inches/water): 17
  • Typical thickness (Glc mum): 435
  • Basis weight (g/m2): 64
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 64 g/m2
Description Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part
Format Disc
Material Borosilicate Glass Microfiber
Particle Retention 1.5 μm
Filtration Time 47 sec./100 g
Grade 934-AH RTU
Surface Type Smooth
Thickness (Metric) 435 μm
Type Filter
Waterflow Rate 341 mL/min.
Diameter (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.