Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman Grade 934-AH RTU Glass Microfiber Filters

Catalog No. 09928043 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
35 mm
42.5 mm
47 mm
70 mm
90 mm
Type:
Filter for volatiles, pre-rinsed and ignited
RTU Filter for solids
RTU Filter for solids, double weigh
RTU Filter for volatile, pre-weighed
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Type
09-928-043 47 mm Filter for volatiles, pre-rinsed and ignited
09-928-044 70 mm Filter for volatiles, pre-rinsed and ignited
09-928-045 90 mm Filter for volatiles, pre-rinsed and ignited
09-928-036 35 mm RTU Filter for volatile, pre-weighed
09-928-049 70 mm RTU Filter for solids
09-928-037 42.5 mm RTU Filter for volatile, pre-weighed
09-928-038 47 mm RTU Filter for volatile, pre-weighed
09-928-046 47 mm RTU Filter for solids, double weigh
09-928-039 70 mm RTU Filter for volatile, pre-weighed
09-928-047 70 mm RTU Filter for solids, double weigh
09-928-040 90 mm RTU Filter for volatile, pre-weighed
09-928-048 90 mm RTU Filter for solids, double weigh
09-928-041 35 mm Filter for volatiles, pre-rinsed and ignited
09-928-042 42.5 mm Filter for volatiles, pre-rinsed and ignited
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09-928-043 Supplier Cytiva Supplier No. 4827047
Add to Cart
Add to Cart

Ready to use, Grade 934-AH RTU Glass Microfiber Filter Papers are the time-saving version of GE’s 934-AH glass microfiber filter papers, which are widely used for total suspended solids analysis.

  • Grade 934-AH RTU Glass microfiber filter papers have been pre-washed, dried (or ignited), cooled, and desiccated, eliminating pre-treating steps required by US EPA Laboratory Standard Method 2540 parts C, D, and E
  • Fine particle retention of 1.5μm
  • High flow rates to process heavy, turbid samples
  • Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available
  • Economy versions are are pre-washed and dried but not weighed and do not come with barcodes
Applications include dissolved, suspended and volatiles solid analysis; also wastewater monitoring applications including rivers, lakes and coastal waters, as well as analysing purified discharge of wastewater treatment plants and monitoring discharge water from industrial plants.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Description Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, and desiccated, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part
Material Glass Microfiber
Particle Retention 1.5 μm
Sterility Non-sterile
For Use With (Application) Total suspended, dissolved and volatile solids analysis; Wastewater filtration;For volatile, pre-rinsed and ignited
Grade 934-AH RTU
Quantity 100
Type Filter for volatiles, pre-rinsed and ignited
Waterflow Rate 341 mL/min
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.