Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade GB003 Blotting Paper
GSA_VA

Catalog No. 09925143 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
7 cm
10 cm
15 cm
16 cm
20 cm
30 cm
46 cm
58 cm
Dimensions (LxW):
7 x 10 cm
10 x 10 cm
15 x 15 cm
15 x 20 cm
16 x 18 cm
20 x 20 cm
20 x 25 cm
30 x 60 cm
46 x 57 cm
58 x 60 cm
Width (Metric):
10 cm
15 cm
18 cm
20 cm
25 cm
57 cm
60 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Dimensions (LxW) Width (Metric)
09-925-143 7 cm 7 x 10 cm 10 cm
09-301-194 10 cm 10 x 10 cm 10 cm
09-301-196 58 cm 58 x 60 cm 60 cm
09-301-403 20 cm 20 x 20 cm 20 cm
09-301-401 15 cm 15 x 20 cm 20 cm
09-301-400 15 cm 15 x 15 cm 15 cm
09-301-402 16 cm 16 x 18 cm 18 cm
09-301-404 46 cm 46 x 57 cm 57 cm
09-925-141 20 cm 20 x 25 cm 25 cm
09-800-955 30 cm 30 x 60 cm 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-925-143 Supplier Cytiva Supplier No. 10427806
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps
  • Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
  • Whatman 3MM Chr is considered the industry standard for blotting procedures
  • Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows “out-of-the-box” usage and eliminates sheet-to-sheet variations.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 7 cm
Width (Metric) 10 cm
For Use With (Application) General purpose paper used as membrane gel support
Width (English) 3.9 in.
Format Sheet
Material Pure Cellulose
Length (English) 2.8 in.
Dimensions (LxW) 7 x 10 cm
Thickness 0.8 mm
Grade GB003
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.