Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade GB005 Blotting Paper

Catalog No. p-3630927 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
58 cm
Width (Metric):
15 cm
20 cm
58 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
09-301-199 58 cm 58 cm
09-301-198 20 cm 20 cm
09-301-197 15 cm 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-301-199 Supplier Cytiva Supplier No. 10426994
Only null left
Add to Cart
Add to Cart

Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.

Pure cellulose produced from the highest quality cotton linters with no additives to ensure that no contamination will occur during transfers
  • Manufactured and tested specifically for blotting applications
  • Thickness: 1.5mm
  • Ideal for applications where fewer layers of blotting paper, which reduce the risk of trapping air bubbles, must still ensure a high capacity
  • Precisely cut to the most common gel and transfer membrane sizes, eliminating sheet-to-sheet variation
  • TRUSTED_SUSTAINABILITY

    Specifications

    Length (Metric) 58 cm
    Width (Metric) 58 cm
    For Use With (Application) Recommended for semidry blotting of proteins
    Format Sheet
    Material Cellulose
    Dimensions (LxW) 58 cm x 58 cm
    Thickness 1.5 mm
    Product Line Whatman
    Grade GB005
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.