Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade GF 8 Glass Microfiber Filters with Binder

Catalog No. 09920092 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-920-092 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-092 Supplier Cytiva Supplier No. 10370111
Add to Cart
Add to Cart

For use with filtration of coarse particles. Filters offer faster filtration and a higher air flow rate compared to the similar Grade GF 9 Filters.

  • Environmental pollution analyses often require binder-strengthened glass filters to support heavy samples
  • An inorganic binder provides increased strength to retain a range of heavy particles found in vapor samples
  • Additional applications include measurements of dust and pollution, as well as detection of furans, PCB, and other chemicals
  • Can be used as a pre-filter for dense samples
  • Particle Retention: 3 μm
  • Basis Weight: 80
TRUSTED_SUSTAINABILITY

Specifications

Description Inorganic Binder
Material Borosilicate Glass
Flow Rate 12 s/100 mL/1.56 cm2
For Use With (Application) Filtration of Coarse Particles, Environmental Analysis
Grade GF 8
No. per Pack 100/Pk.
Temperature (Metric) Operating <500°C
Thickness (Metric) 350 μm
Type Coarse Particle Filter with Binder
Diameter (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.