Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GV 025 Series Glass Vacuum Filtration Manifolds, Replacement Parts

Catalog No. 09920132 Shop All Cytiva Products
Change view
Click to view available options
Type:
Centering Ring
Erlenmeyer Flask
Frit
Funnel
Manifold Base
Model:
GV 025/0/01
GV 025/0/03
GV 025/0/05
GV 025/2/02
GV 025/2/08
For Use With (Equipment):
Manifold Model GV 025/0
Manifold Model GV 025/2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Model For Use With (Equipment)
09-920-132 Erlenmeyer Flask GV 025/2/08 Manifold Model GV 025/2
09-920-127 Funnel GV 025/0/01 Manifold Model GV 025/0
09-920-131 Manifold Base GV 025/2/02 Manifold Model GV 025/2
09-920-129 Centering Ring GV 025/0/05 Manifold Model GV 025/0
09-920-128 Frit GV 025/0/03 Manifold Model GV 025/0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-920-132 Supplier Cytiva Supplier No. 10441203

Replacement Parts for Whatman™ GV 025 Series Vacuum Filtration Manifolds. Includes flasks, supports, funnels, frits, centering rings, and clamps.

  • Description: Replacement Part for GV 025 Series Glass Vacuum Filtration Manifolds
  • For Use With (Application): Vacuum Filtration
TRUSTED_SUSTAINABILITY

Specifications

Connectors NS29 Glass Joint
For Use With (Equipment) Manifold Model GV 025/2
Material Borosilicate Glass
For Use With (Application) Vacuum Filtration
Model GV 025/2/08
Quantity 1 Ea.
Series GV025
Type Erlenmeyer Flask
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.