Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Hardened Low Ash Qualitative Cone Filter Paper
Click to view available options
Grade:
Grade 1
Grade 40
Diameter (Metric):
110 mm
125 mm
Description
- Thinner filter design than most Büchner filter papers (average 115 μm)
- Acid-treated for high wet-strength and chemical resistance
- Maintains sample quality and purity
- Nominal particle retention of 2.7 μm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnels

Specifications
Specifications
Format | Cone |
Particle Retention | 2.7 μm |
Filtration Speed | 2685 s (Herzberg) |
For Use With (Application) | Hirsch and Büchner Funnel Applications |
Grade | Grade 40 |
Quantity | 1000/Pk. |
Thickness (Metric) | 115 μm |
Type | Qualitative Filter Paper |
Diameter (Metric) | 125 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction