Learn More
Cytiva Whatman™ HEPA-Cap Disposable Air Filtration Capsules

Description
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
- Polyester-laminated glass microfiber
- Filter instrument air and maintain particle-free air to environmental chambers
- Bidirectional flow
- Durable polypropylene housing
- Autoclavable
- Maximum housing pressure: 4.1 bar (60psi)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Autoclavable | Autoclavable |
Description | HEPA-CAP 36, inlet 1/4 to 3/8 in. stepped barb, outlet 1/4 to 3/8 in. stepped barb |
Material (Membrane) | Polyester-laminated Glass Microfiber |
Filtration Area | 625 cm2 |
Housing Material | Polypropylene |
Max. Pressure | 4.1 bar (60 psi) |
No. per Pack | 1 Piece |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.