Learn More
Description
- Dual lamination with polyester monofilament
- Retains 99.97% of all particles ≥ 0.3μm in air
- Suitable for particulate removal from air and gases
- Able to be sterilized by autoclaving with steam
- Allows bidirectional flow
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | HEPA-CAP 75 |
| Pore Size | 0.3 μm |
| For Use With (Application) | For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required |
| Housing Material | Polypropylene |
| Inlet Style | 3/8 in. FNPT |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | 3/8 in. FNPT |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.