Learn More
Description
Enables the uptake of growth media to the bacterial colonies without chemically inhibiting their growth. Whatman™ ME 24 Plain Mixed Cellulose Ester Membranes are composed of cellulose acetate and cellulose nitrate, which provides a more uniform surface.
- Supports visual enumeration of bacteria
- Appropriate for bacterial culturing, including E. coli culturing
- Biologically inert with good thermal stability
- Uniform microporous structure results in high flow rates when used for filtering
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 3.7bar |
| Color | White |
| Material | MCE |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Flow Rate | 20s/100mL/12.5cm2 |
| Grid Color | Plain |
| Hydrophobicity | Hydrophilic |
| Includes | Interleaving paper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.