Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ ME 24 Plain Mixed Cellulose Ester Membranes

Catalog No. 09927715 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
100 mm
110 mm
142 mm
Sterility:
Non-sterile
Sterile
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Sterility
09-927-715 50 mm Non-sterile
09-927-197 142 mm Non-sterile
09-927-205 47 mm Non-sterile
09-927-263 50 mm Sterile
09-927-709 110 mm Non-sterile
09-927-775 25 mm Non-sterile
09-927-769 100 mm Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-927-715 Supplier Cytiva Supplier No. 10401714
Add to Cart
Add to Cart

Enables the uptake of growth media to the bacterial colonies without chemically inhibiting their growth. Whatman™ ME 24 Plain Mixed Cellulose Ester Membranes are composed of cellulose acetate and cellulose nitrate, which provides a more uniform surface.

  • Supports visual enumeration of bacteria
  • Appropriate for bacterial culturing, including E. coli culturing
  • Biologically inert with good thermal stability
  • Uniform microporous structure results in high flow rates when used for filtering
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bubble Point 3.7bar
Material MCE
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 20s/100mL/12.5cm2
Grid Color Plain
Includes Interleaving paper
Membrane Type ME24
No. per Pack 100Pack
Thickness (Metric) 135 μm
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.