Learn More
Description
- Excellent contrast for easier particle detection.
- Offers a high degree of internal surface area for greater adsorption of product.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 2.8 bar |
| Color | White |
| Material | Cellulose Acetate, Cellulose Nitrate |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Flow Rate | 12.5 sec./100 mL/12.5 cm2 |
| Includes | Interleaving paper |
| Membrane Type | ME25 |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.