Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Membrane Holder, glass reservoir

Catalog No. 09800972 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
09-800-972 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-800-972 Supplier Cytiva Supplier No. 1961054
Add to Cart
Add to Cart

Vacuum-Type Glass Membrane Holder, glass reservoir, 47 mm, 300 ml volume, membrane filter accessories

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Type Vacuum-Type Glass Membrane Holder
Volume (Metric) 300 mL
Diameter (Metric) Bottom 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.