Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ MicroPlus Membranes

Catalog No. 09927465 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
47 mm
50 mm
Color:
Black
Green
White
Grid Color:
Black
White
Filter Code:
MicroPlus-21 STL
MicroPlus-21ST
MicroPlus-31STL
MicroPlus-41STL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color Grid Color Filter Code
09-927-465 47 mm White Black MicroPlus-21 STL
09-806-209 47 mm White Black MicroPlus-21ST
09-806-210 50 mm White Black MicroPlus-21ST
09-927-468 50 mm White Black MicroPlus-21 STL
09-927-469 47 mm Black White MicroPlus-31STL
09-927-473 50 mm Black White MicroPlus-31STL
09-927-482 47 mm Green Black MicroPlus-41STL
09-927-483 50 mm Green Black MicroPlus-41STL
09-806-211 50 mm Black White MicroPlus-21ST
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-927-465 Supplier Cytiva Supplier No. 10407112
Add to Cart
Add to Cart

Features very narrow pore size distribution, low levels of extractables and increased temperature stability. Whatman™ MicroPlus Membranes are suitable for sample preparation, microbiological studies and filtration of aqueous solutions.

The membrane filtration (MF) method is excellent for the determination and enumeration of microbial contaminants.
  • Special membrane filters made from cellulose nitrate developed for microbiological quality control
  • High mechanical strength
  • High flow rate
  • Sterile, individually packed
  • All membrane filters have a high-contrast grid (3.1 mm)
  • Type STL in dispenser boxes for easy removal and secure handling with the Membrane-Butler
TRUSTED_SUSTAINABILITY

Specifications

Color White
For Use With (Equipment) Membrane Butler
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
Sterility Sterile
Filter Code MicroPlus-21 STL
For Use With (Application) Microbiological quality control
Grid Color Black
Size (Metric) Grid 31mm
Surface Type Grid
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.