Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Circle (ME28)

Catalog No. 09927218 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
1.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-927-218 1.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-927-218 Supplier Cytiva Supplier No. 10408472
Add to Cart
Add to Cart

Specifications

Autoclavable Autoclavable
Color Green/Black
Material Mixed Cellulose Ester
Material (Membrane) ME 28
Pore Size 1.2 μm
Sterility Sterile
For Use With (Application) To quantitatively evaluate microorganism counts
Hydrophobicity Hydrophilic
Includes Interleaving paper
Protein Binding Capacity Medium
Size (Metric) Grid 0.31cm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane Filter
Waterflow Rate 1.2 sec./100mL/12.5cm2
Diameter (English) 1.96 in.
Diameter (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.