Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membrane Filters

Catalog No. 09927217 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.6 μm
0.8 μm
Diameter (Metric):
47 mm
50 mm
Color:
Black
Green
White
Membrane Type:
ME24
ME25
ME25/21 ST
ME25/21 STL
ME25/31
ME25/41
ME25/41 STL
ME26
ME27
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Color Membrane Type
09-927-217 0.8 μm 50 mm White ME27
09-927-366 0.45 μm 50 mm White ME25/21 STL
09-806-216 0.45 μm 47 mm White ME25/21 ST
09-927-799 0.45 μm 47 mm White ME25
09-927-794 0.45 μm 50 mm White ME25/21 ST
09-927-363 0.45 μm 47 mm Black ME25/31
09-927-724 0.45 μm 50 mm Black ME25/31
09-927-778 0.45 μm 47 mm Green ME25/41 STL
09-927-719 0.45 μm 50 mm Green ME25/41 STL
09-806-218 0.45 μm 47 mm Green ME25/41
09-806-219 0.45 μm 50 mm Green ME25/41
09-806-214 0.2 μm 47 mm White ME24
09-806-215 0.2 μm 50 mm White ME24
09-927-795 0.45 μm 50 mm White ME25
09-927-280 0.6 μm 47 mm Black ME26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 09-927-217 Supplier Cytiva Supplier No. 10408915
Add to Cart
Add to Cart

Whatman™ Mixed Cellulose Ester Membrane Filters are biologically inert and offers high degree of internal surface area for greater product adsorption.

  • Sterile options available for critical applications
  • Contrast for easier particle detection
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity
  • Black plain and black gridded membranes have mix of cellulose nitrate and cellulose acetate
  • Higher dirt loading capacity
  • Biologically inert with good thermal stability
  • No surfactants to contaminate samples
  • Uniform microporous structure of membrane gives high flow rates
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
For Use With (Equipment) Membrane Butler
Material MCE
Material (Membrane) ME 28
Pore Size 0.8 μm
Sterility Sterile
Grid Color Black
Hydrophobicity Hydrophilic
Membrane Type ME27
No. per Pack 100
Protein Binding Capacity Medium
Size (Metric) Grid 0.31cm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane Filter
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.