Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ MV050 Vacuum Filtration Manifold

Catalog No. 09927294
Click to view available options
Model:
MV050/0
MV050A/0
Includes:
Rapid Closure Clamp
Standard Clamp

Made of stainless steel, MV050 Vacuum Filtration Manifolds are ideal for microbiological applications. They can be used up to 200°C, are autoclavable, and can be sterilized by dry heat up to 180°C. Supplied with standard or rapid closure clamps.

  • Product Type: Vacuum Filtration Manifold
  • Material: Stainless Steel
  • Volume: 500 mL
  • Autoclavable: Yes
  • Connector: Rubber Stopper
  • Filter Diameter: 47/50 mm
  • Filtration Area: 12.5 cm2
  • For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Connectors Rubber Stopper
Disposable Reusable
For Use With (Equipment) MV050 Manifold
Material Stainless Steel
Sterility Non-sterile
Filtration Area 12.5 cm2
For Use With (Application) Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Includes Standard Clamp
Model MV050/0
Series MV050
Temperature (English) Max. 200°C
Temperature (Metric) Max 392°F
Type Vacuum Filtration Manifold
Volume (Metric) 500 mL
Diameter (Metric) Filter 47/50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.