Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Non-sterile ME 25 Mixed Cellulose Ester Membranes

Catalog No. 09927572 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
47 mm
50 mm
Grid Color:
Black
Green/Black
N/A
White
Size (Metric) Grid:
3.1mm
5mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grid Color Size (Metric) Grid
09-927-572 50 mm Black 3.1mm
09-874-623 47 mm Black 3.1mm
09-927-376 50 mm White 3.1mm
09-927-611 47 mm N/A 3.1mm
09-927-779 47 mm Green/Black 3.1mm
09-927-780 47 mm Black 5mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-927-572 Supplier Cytiva Supplier No. 10406814
Add to Cart
Add to Cart

Offers a larger adsorption of product with a high degree of internal surface area. Whatman™ Non-sterile ME25 Mixed Cellulose Membranes are available plain for automatic colony counting applications.

Offers a larger adsorption of product with a high degree of internal surface area. Whatman™ Non-sterile ME25 Mixed Cellulose Membranes are available plain for automatic colony counting applications, as well as gridded to assist in manual counting procedures.

Composed of cellulose acetate and cellulose nitrate characterized by a smooth and uniform surface. Color contrast provided by the filter surface facilitates particle detection and minimizes eye fatigue.

  • Surface (3.1 mm intervals) make filters ideal for colony counting after incubation
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions
  • Pore size: 0.45 μm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Non-sterile
Grid Color Black
Protein Binding Capacity Medium
Quantity 100 Pack
Size (Metric) Grid 3.1mm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Thickness (Metric) 145 μm
Type Membrane
Waterflow Rate 12.5 sec./100mL/12.5cm2
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.