Learn More
Description
- Smooth, gridded polycarbonate track-etched (PCTE) membrane surface efficiently supports microorganism enumeration in a standard plate count
- Extremely low nonspecific absorption
- Rapid standard plate count results
- Compatible with the direct epifluorescent microscopy filter technique (DEFT), which allows microorganisms to be counted directly on a filter
- DEFT can be conducted in under half an hour, sidestepping the standard > 24 hour process of incubating a microbial sample
- Microscopic membrane filters are made by track-etching (polycarbonate is bombarded with radiation and chemically treated to create sharp, uniform filter pores)
- Designed to trap microbes efficiently; more effective than other filter media for certain microorganisms
Specifications
Specifications
| Color | Black |
| Material | Polycarbonate |
| Pore Size | 0.2 μm |
| For Use With (Application) | Epifluorescence technique, potable ultrapure water food and dairy wine and clinical electronics |
| No. per Pack | 100Pack |
| Type | Membrane Filter |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.