Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane

Catalog No. p-7087616
Click to view available options
Pore Size:
0.8 μm
Diameter (Metric):
13 mm

A highly defined pore size cutoff in the sub-micron range enables particle deformity measurements, and the capture of extremely small particles

  • Track-etched for highly defined pore size and high pore density
  • Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
  • Low extractables minimize filtration sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat membrane surface for high particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Pore Size 0.8 μm
For Use With (Application) Bioassays, Cell Biology and Environment Analysis
Hydrophobicity Hydrophilic
Membrane Type Polycarbonate Film Track-Etched (PFTE)
No. per Pack 100/Pk.
Shape Circle
Type Track Etched Hydrophilic Membrane Filters
Diameter (Metric) 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.