Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 150 TF

Catalog No. 09927679 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
Female national pipe thread (FNPT)
Sanitary
Outlet Style:
Female national pipe thread (FNPT)
Sanitary
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
09-927-679 0.2 μm Sanitary Sanitary
09-927-456 1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
09-927-677 0.45 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
09-927-865 0.2 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
09-927-232 0.1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-927-679 Supplier Cytiva Supplier No. 2801
Add to Cart
Add to Cart

Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap TF 150, 0.2 μm, with 1.5 in sanitary inlet and outlet (5 pcs)
Material (Membrane) PTFE
Pore Size 0.2 μm
Housing Material Polypropylene
Inlet Style Sanitary
Max. Pressure 4.1 bar (60 psi)
Outlet Style Sanitary
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.