Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: 150TC

Catalog No. 0974719 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2/0.1 μm
0.2/0.2 μm
0.6/0.45 μm
Outlet Style:
1/2 SB
1/4-3/8 in. 1/2 SB inlet and outlet barb
3/8-1/2 in. 1/2 SB inlet and outlet barb
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Outlet Style
09-747-19 0.6/0.45 μm 3/8-1/2 in. 1/2 SB inlet and outlet barb
09-747-18 0.2/0.2 μm 3/8-1/2 in. 1/2 SB inlet and outlet barb
09-747-22 0.2/0.2 μm 1/4-3/8 in. 1/2 SB inlet and outlet barb
09-924-562 0.2/0.1 μm 1/2 SB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-747-19 Supplier Cytiva Supplier No. 67179504
Add to Cart
Add to Cart

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)

Applications:

Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

TRUSTED_SUSTAINABILITY

Specifications

Description Polycap TC 150 Capsule Filter, 0.65/0.45 μm, sterile, with 1/2 in SB inlet and outlet (1 pc)
Material (Membrane) PES
Pore Size 0.6/0.45 μm
Sterility Sterile
Filtration Area 1900 cm2
For Use With (Application) Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Housing Material Polypropylene
Max. Pressure 4.1 bar (60 psi)
Outlet Style 3/8-1/2 in. 1/2 SB inlet and outlet barb
Type Disposable Capsule
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.