Learn More
Description
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Specifications
| Description | Polycap TC 150 Capsule Filter, 0.2/0.2 μm, sterile, with 1/2 in SB inlet and outlet plus filling bell (1 pc + FB) |
| Material (Membrane) | PES |
| Pore Size | 0.2/0.2 μm |
| Sterility | Sterile |
| Filtration Area | 1900 cm2 |
| For Use With (Application) | Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. |
| Housing Material | Polypropylene |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | 1/4-3/8 in. 1/2 SB inlet and outlet barb |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.