Learn More
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Polycap TF 36, 1.0 μm, with 3/8 in SB inlet and outlet (1 pc) |
| Material (Membrane) | PTFE |
| Pore Size | 1 μm |
| Filtration Area | 500 cm2 |
| For Use With (Application) | Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. |
| Housing Material | Polypropylene |
| Inlet Connection (English) | 1/4 to 3/8 in. |
| Inlet Connection (Metric) | 6 to 9.5 mm |
| Inlet Style | Stepped Barb |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.