Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap™ Disposable Capsules, 36 TF

Catalog No. 09927236 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
1-1/2 in. Sanitary
FNPT
MNPT
Stepped Barb
Outlet Style:
1-1/2 in. Sanitary
FNPT
Stepped Barb
Quantity:
1 Ea.
5 Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style Quantity
09-927-236 1 μm Stepped Barb Stepped Barb 5 Pk.
09-743-104 0.45 μm MNPT Stepped Barb 1 Ea.
09-744-1 0.2 μm Stepped Barb Stepped Barb 1 Ea.
09-744-4 1 μm Stepped Barb Stepped Barb 1 Ea.
09-927-239 1 μm FNPT FNPT 5 Pk.
09-927-233 0.45 μm 1-1/2 in. Sanitary 1-1/2 in. Sanitary 5 Pk.
09-927-658 0.2 μm FNPT FNPT 5 Pk.
09-927-863 0.2 μm Stepped Barb Stepped Barb 5 Pk.
09-743-103 0.2 μm MNPT Stepped Barb 1 Ea.
09-743-102 0.1 μm MNPT Stepped Barb 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-927-236 Supplier Cytiva Supplier No. 2603
Add to Cart
Add to Cart

Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) PTFE
Pore Size 1 μm
Filtration Area 500 cm2
For Use With (Application) Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Housing Material Polypropylene
Inlet Connection (English) 1/4 to 3/8 in.
Inlet Connection (Metric) 6 to 9 mm
Inlet Style Stepped Barb
Outlet Fitting 6 to 9 mm (1/4 to 3/8 in.)
Outlet Style Stepped Barb
Quantity 5 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.