Learn More
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Specifications
| Description | Polycap TC 36 Capsule Filter, 0.6/0.45 μm, sterile, with SB inlet and outlet plus filling bell (1 pc + FB) |
| Material (Membrane) | PES |
| Pore Size | 0.6/0.45 μm |
| Sterility | Sterile |
| Filtration Area | 440 cm2 |
| For Use With (Application) | Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. |
| Housing Material | Polypropylene |
| Includes | Filling Bell |
| Inlet Style | 1/4-3/8 in. SB Barb |
| Max. Pressure | 4.1 bar (60 psi) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.