Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: TC 75

Catalog No. p-4880164
Click to view available options
Pore Size:
0.2/0.1 μm
0.2/0.2 μm
0.6/0.45 μm
1.0/1.0 μm
Inlet Style:
1/4-3/8 in. SB inlet barb
1/4-3/8 in. with SB inlet and outlet barb
3/8-1/2 in. 1/2 in SB inlet and outlet (1 pc)
3/8-1/2 in. with 1/2 SB inlet barb
Outlet Style:
1/4-3/8 in. SB outlet barb
1/4-3/8 in. outlet plus filling bell barb
1/4-3/8 in. with SB inlet and outlet barb
3/8-1/2 in. 1/2 SB inlet and outlet barb
3/8-1/2 in. with 1/2 SB inlet and outlet barb

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)

Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

TRUSTED_SUSTAINABILITY

Specifications

Description Polycap TC 75 Capsule Filter, 0.2/0.2 μm, sterile, with SB inlet and outlet plus filling bell (1 pc + FB)
Material (Membrane) PES
Pore Size 0.2/0.2 μm
Sterility Sterile
Filtration Area 930 cm2
For Use With (Application) Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Housing Material Polypropylene
Inlet Style 1/4-3/8 in. SB inlet barb
Max. Pressure 4.1 bar (60 psi)
Outlet Style 1/4-3/8 in. outlet plus filling bell barb
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.