Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap GW 75 High-Capacity Capsules
GSA_VA

Catalog No. 09940033 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 Piece
100/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09-940-033 100/Pk.
05-714-036 1 Piece
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-940-033 Supplier Cytiva Supplier No. 67246004

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Filter GW (Ground Water) samples before dissolved metal analysis

  • PES membrane is encapsulated in a durable polypropylene housing
  • Pre-assembled—no need to replace the filter or decontaminate the capsule
  • Filtration area: 600cm2
  • Flowrate: 60L/min. at 1.0 bar (14.5psi)
  • All housing components are thermally fused
  • Stepped hose barb fittings allow connection with various size tubings
  • Inlet vent

Compliance

Certified for low metal extractables. Suitable for EPA Method 3005 for groundwater analysis.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified for low metal extractables; Suitable for EPA Method 3005 for groundwater analysis
Description Polycap GW 75, Ground Water Sampling Capsule Filter, 0.45 μm, PES (100 pcs)
Material (Membrane) PES
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 600 cm2
Flow Rate 60
Housing Material Polypropylene
Max. Pressure 4.1 bar (60 psi)
No. per Pack 100 Pk.
Quantity 100/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.