Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap GW 75 High-Capacity Capsules

Catalog No. p-3015869
Click to view available options
Quantity:
1 Piece
100/Pk.

Filter GW (Ground Water) samples before dissolved metal analysis

  • PES membrane is encapsulated in a durable polypropylene housing
  • Pre-assembled—no need to replace the filter or decontaminate the capsule
  • Filtration area: 600cm2
  • Flowrate: 60L/min. at 1.0 bar (14.5psi)
  • All housing components are thermally fused
  • Stepped hose barb fittings allow connection with various size tubings
  • Inlet vent

Compliance

Certified for low metal extractables. Suitable for EPA Method 3005 for groundwater analysis.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified for low metal extractables; Suitable for EPA Method 3005 for groundwater analysis
Description Polycap GW 75 Ground Water Sampling Capsule Filter, 0.45 μm, PES (1 pc)
Material (Membrane) PES
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 600 cm2
Flow Rate 60
Housing Material Polypropylene
Max. Pressure 4.1 bar (60 psi)
No. per Pack 1 Ea.
Quantity 1 Piece
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.