Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters

Catalog No. 09927402 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
09-927-402 1 μm Stepped Barb 10 to 12mm (3/8 to 1/2 in.) Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
09-744-19 10 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
09-744-18 1 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
09-744-25 5 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
09-744-22 20 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
09-927-238 0.45 μm FNPT FNPT
09-927-462 1 μm FNPT FNPT
09-927-840 5 μm FNPT FNPT
09-927-864 20 μm FNPT FNPT
09-927-457 10 μm FNPT FNPT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-927-402 Supplier Cytiva Supplier No. 2611

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) Monofilament Anisotropic Polypropylene
Pore Size 1 μm
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Housing Material Polypropylene
Inlet Style Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Outlet Style Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Quantity 5Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.