Learn More
Description
Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.
- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Polycap HD 36 Capsule Filter, 10.0 μm, with FNPT inlet and outlet (5 pcs) |
| Material (Membrane) | Monofilament Anisotropic Polypropylene |
| Pore Size | 10 μm |
| For Use With (Application) | Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. |
| Housing Material | Polypropylene |
| Inlet Style | FNPT |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | FNPT |
| Quantity | 5Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.