Learn More
Description
- Allows usage with broad range of solutions, pH, and temperature
- High flow and high retention capacity
- Able to be sterilized by autoclaving with steam at 121°C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Polycap HD 150 Capsule Filter, 5.0 μm, with FNPT inlet and outlet (5 pcs) |
| Material (Membrane) | Non-woven Polypropylene Depth Media |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Filtration Area | 1650 cm2 |
| For Use With (Application) | Polycap HD 150 |
| Housing Material | Polypropylene |
| Inlet Style | With Female NPT inlet/outlet |
| Max. Pressure | 4.1 bar (60 psi) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.